Deep groove ball bearing SNR 6004Z, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
SNR Single-row grooved ball bearing
See technical informationSee documentsReferences
SNR:6004Z
Rubix:204A8879
EAN:3413520109233



Documents
Product details : SNR 6004Z DEEP GROOVE BALL BEARING
Single-row grooved ball bearing, radial contact, sheet metal cage, one-sided deflector
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x21 mm |
|---|---|
| Logistic Weight | 72 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 18000 rpm |
| Limit speed | 29000 rpm |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 9200 N |
| Weight | 0.068 kg |
Show UNSPSC/ECL@SS
£ 4.36 excl. VAT
/ Each
£ 5.23 incl. VAT
- Delivery usually within ( 3 ) days
