Deep groove ball bearing SNR 6306HT200, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
SNR - Specific ball bearings - 6306.HT200
See technical informationReferences
SNR:6306HT200
Rubix:205A0248
Manufacturer :6306.HT200
EAN:3413520351977



Product details : SNR 6306HT200 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides, applications upto 200°C.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 6300 |
| Cage | steel |
| Limit speed | 6600 rpm |
| Basic static load, radial - C0r | 15900 N |
| Basic dynamic load, radial - Cr | 27900 N |
| Weight | 0.346 kg |
Show UNSPSC/ECL@SS
£ 55.25 excl. VAT
/ Each
£ 66.30 incl. VAT
- Delivery usually within ( 3 ) days
