Deep groove ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x28x28 mm |
---|---|
Logistic Weight | 22 g |
Inner diameter | 12 mm |
Outer diameter | 28 mm |
Width | 8 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | s60..-2rsr |
Limit speed | 15700 rpm |
Basic static load, radial - C0r | 1910 N |
Basic dynamic load, radial - Cr | 4350 N |
In stock: Next day delivery