Deep groove ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 63..-C |
Reference speed | 9900 rpm |
Limit speed | 11800 rpm |
Basic static load, radial - C0r | 25000 N |
Basic dynamic load, radial - Cr | 47000 N |
Usually arrives within 14 working days