Deep groove ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x42x42 mm |
---|---|
Logistic Weight | 69 g |
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | S60..-2RSR |
Limit speed | 9700 rpm |
Basic static load, radial - C0r | 4050 N |
Basic dynamic load, radial - Cr | 7980 N |
In stock: Next day delivery