Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
RHP BEARING INSERT 1640-40G
Deep groove ball bearing RHP 1640-40G, Outer diameter: 80 mm | Width: 27 mm | Inner diameter: 40 mm
Deep groove ball bearing RHP
References
rhp:
1640-40G
rubix:
158A7089
manufacturer :
1640-40G RRS AR3P5
ean:
00747023044573
Technical specifications
Inner diameter
40
mm
Outer diameter
80
mm
Width
27
mm
See all Specifications
Product details
Technical specifications
Product details : RHP BEARING INSERT 1640-40G
Technical specifications
Attributes
Logistic Weight
421
g
Inner diameter
40
mm
Outer diameter
80
mm
Width
27
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.26
excl. VAT
/
Each
£
39.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 6216, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing FAG 16018-C3, Outer diameter: 140 mm | Width: 16 mm | Inner diameter: 90 mm
Deep groove ball bearing NSK 6002DDU, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN 6009ZZCM/5K, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR 6215.ZZC3, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing Timken 16100-ZZ, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG S61804 -2Z-HLC, Outer diameter: 32 mm | Width: 7 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6324 M/C3, Outer diameter: 260 mm | Width: 55 mm | Inner diameter: 120 mm
Deep groove ball bearing FAG 6406-A-C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6216C4, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF 6210 NR, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN 6312Z, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 4310 ATN9, Outer diameter: 110 mm | Width: 40 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6005-Z, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6018, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm