Deep groove ball bearing SNR 6207E, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6207E
Rubix:204A9591
EAN:3413520129736

Documents
Product details : SNR 6207E DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, friction seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x84x27 mm |
|---|---|
| Logistic Weight | 296 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Limit speed | 6500 rpm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25300 N |
| Weight | 0.285 kg |
Show UNSPSC/ECL@SS
£ 10.93 excl. VAT
/ Each
£ 13.12 incl. VAT
- Usually arrives within 14 working days
