Miniature ball bearing FAG MR137-2Z-HLC, Outer diameter: 13 mm | Width: 4 mm | Inner diameter: 7 mm
Deep groove ball bearing
See technical informationReferences
FAG:MR137-2Z-HLC
Rubix:238A3479
Manufacturer :0009775510000
EAN:4012802764420

Product details : FAG MR137-2Z-HLC DEEP GROOVE BALL BEARINGMINI BEARING SINGLE ROW
Deep groove ball bearing MR..-2Z, single row, miniature design, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 2,01 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 13 mm |
| Width | 4 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | mr..-2z |
| Material | steel |
| Limit speed | 64000 rpm |
| Basic static load, radial - C0r | 276 N |
| Basic dynamic load, radial - Cr | 541 N |
Show UNSPSC/ECL@SS
£ 95.40 excl. VAT
/ 10 pieces
£ 114.48 incl. VAT
- Usually arrives within 14 working days
