Miniature ball bearing SKF 626-2Z/C2LHT23, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:626-2Z/C2LHT23
Rubix:420A1336
Manufacturer :84869
EAN:7316570461909

Product details : SKF 626-2Z/C2LHT23 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x19x19 mm |
|---|---|
| Logistic Weight | 8,4 g |
| Inner diameter | 6 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | c2 |
| Cage | steel |
| Series | 62 |
| Material | bearing steel |
| Limit speed | 40000 rpm |
| Basic static load, radial - C0r | 950 N |
| Basic dynamic load, radial - Cr | 2340 N |
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
- Usually arrives within 14 working days
