Miniature Deep Groove Ball Bearing
Inner diameter | 8 mm |
---|---|
Outer diameter | 16 mm |
Width | 5 mm |
Inner diameter | 8 mm |
---|---|
Outer diameter | 16 mm |
Width | 5 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | Miniature |
Material | Stainless Steel |
Cage | Steel |
Weight | 3.1 g |
Limit speed | 15950 rpm |
Total bearing width | 4 mm |
Basic static load, radial - C0r | 500 N |
Basic dynamic load, radial - Cr | 940 N |
In stock: Next day delivery