Deep groove ball bearing
Inner diameter | 6 mm |
---|---|
Outer diameter | 17 mm |
Width | 6 mm |
Inner diameter | 6 mm |
---|---|
Outer diameter | 17 mm |
Width | 6 mm |
Sealing | Two rubber seals |
Series | 60..-2RSR |
Material | Steel |
Limit speed | 30000 rpm |
Basic static load, radial - C0r | 838 N |
Basic dynamic load, radial - Cr | 2260 N |
In stock: Next day delivery