Deep groove ball bearing FAG 6210-C-2HRS-C4>V, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:6210-C-2HRS-C4>V
Rubix:274A6867
Manufacturer :3011142770040
EAN:4064328240414

Product details : FAG 6210-C-2HRS-C4V DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C-2HRS, single row, Generation C, seals, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 62..-c-2hrs |
| Limit speed | 6500 rpm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 38000 N |
Show UNSPSC/ECL@SS
£ 87.45 excl. VAT
/ 5 pieces
£ 104.94 incl. VAT
- Usually arrives within 14 working days
