Deep groove ball bearing NTN
Inner diameter | 170 mm |
---|---|
Outer diameter | 310 mm |
Width | 52 mm |
Inner diameter | 170 mm |
---|---|
Outer diameter | 310 mm |
Width | 52 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Brass |
Basic static load, radial - C0r | 223000 N |
Basic dynamic load, radial - Cr | 212000 N |
Weight | 0.037 kg |
Usually arrives within 14 working days