Deep groove ball bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 45 mm |
Logistic Weight | 11450 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 45 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 62..-M-J20AA |
Cage | Brass |
Reference speed | 3350 rpm |
Limit speed | 4350 rpm |
Basic static load, radial - C0r | 168000 N |
Basic dynamic load, radial - Cr | 187000 N |
Usually arrives within 14 working days