Deep groove ball bearing FAG 6305-C-2HRS-C4>V, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing
See technical informationReferences
Superseded Ref:6305-2RSR-C4
FAG:6305-C-2HRS-C4>V
Rubix:274A6953
Manufacturer :0955623700040
EAN:4054372710377

Product details : FAG 6305-C-2HRS-C4V DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-C-2HRS, single row, Generation C, seals, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 63..-c-2hrs |
| Limit speed | 11300 rpm |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 26500 N |
Show UNSPSC/ECL@SS
£ 7.57 excl. VAT
/ Each
£ 9.08 incl. VAT
- Delivery usually within ( 7 ) days
