Deep groove ball bearing
Inner diameter | 3 mm |
---|---|
Outer diameter | 7 mm |
Width | 3 mm |
Logistic Weight | 1 g |
---|---|
Inner diameter | 3 mm |
Outer diameter | 7 mm |
Width | 3 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 68..-2Z |
Limit speed | 103000 rpm |
Basic static load, radial - C0r | 112 N |
Basic dynamic load, radial - Cr | 311 N |
In stock: Next day delivery