Miniature ball bearing FAG 689-2RSR-HLC, Outer diameter: 17 mm | Width: 5 mm | Inner diameter: 9 mm
Deep groove ball bearing
See technical informationReferences
FAG:689-2RSR-HLC
Rubix:157A9785
Manufacturer :0848158250000
EAN:4054364765262

Product details : FAG 689-2RSR-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Grooved ball bearing
Technical specifications
Attributes
| Logistic Weight | 4,22 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 17 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 682rsr |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 472.00 excl. VAT
/ 100 pieces
£ 566.40 incl. VAT
- In stock: Next day delivery
