Miniature ball bearing NTN 607LLB/5K, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
NTN - Deep Groove Ball Bearing - 607LLB/5K
See technical informationSee documentsReferences
NTN:607LLB/5K
Rubix:204A9329
EAN:4547359551587



Documents
Product details : NTN 607LLB/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x19x6 mm |
|---|---|
| Logistic Weight | 8 g |
| Inner diameter | 7 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 600 |
| Material | steel |
| Weight | 0.045 kg |
| Basic static load, radial - C0r | 910 N |
| Basic dynamic load, radial - Cr | 2480 N |
Show UNSPSC/ECL@SS
£ 2.84 excl. VAT
/ Each
£ 3.41 incl. VAT
- Usually arrives within 14 working days
