Miniature ball bearing FAG 6218-2RSR-C3, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing
See technical informationReferences
FAG:6218-2RSR-C3
Rubix:229A0741
Manufacturer :0167215190030
EAN:4026677049483

Product details : FAG 6218-2RSR-C3 RADIAL BALL BEARING 167215190030
deep groove ball bearings 62..-2RSR, main dimensions to DIN 625-1, lip seals on both sides
Deep groove ball bearing 62..-2RSR, single row, seals, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 2210 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 62..-2rsr |
| Precision | p0 (normal / abec 1) |
| Limit speed | 2380 rpm |
| Basic static load, radial - C0r | 74000 N |
| Basic dynamic load, radial - Cr | 102000 N |
Show UNSPSC/ECL@SS
£ 93.13 excl. VAT
/ Each
£ 111.76 incl. VAT
- Delivery usually within ( 7 ) days
