Miniature ball bearing FAG 685-2RSR-HLC, Outer diameter: 11 mm | Width: 4 mm | Inner diameter: 5 mm
Deep groove ball bearing
See technical informationReferences
FAG:685-2RSR-HLC
Rubix:238A3408
Manufacturer :0552078390000
EAN:4012802608366

Product details : FAG 685-2RSR-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Insolcate ball bearing
Technical specifications
Attributes
| Logistic Weight | 1,93 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 11 mm |
| Width | 4 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 682rsr |
| Material | steel |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 45.90 excl. VAT
/ 10 pieces
£ 55.08 incl. VAT
- Usually arrives within 14 working days
