Miniature ball bearing FAG 628-2Z-HLN, Outer diameter: 24 mm | Width: 8 mm | Inner diameter: 8 mm
Deep groove ball bearing
See technical informationReferences
FAG:628-2Z-HLN
Rubix:244A4086
Manufacturer :0676207100000
EAN:4054372940392

Product details : FAG 628-2Z-HLN 0676207100000 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 24 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 62..-2z |
| Material | steel |
| Weight | 18 g |
| Precision | p0 (normal / abec 1) |
| Limit speed | 38500 rpm |
| Basic static load, radial - C0r | 1410 N |
| Basic dynamic load, radial - Cr | 3330 N |
Show UNSPSC/ECL@SS
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
- In stock: Next day delivery
