Miniature ball bearing PTN 688, Outer diameter: 16 mm | Width: 4 mm | Inner diameter: 8 mm

Miniature Deep Groove Ball Bearing

See technical informationSee documents
References
PTN:688
Rubix:294A8876
Manufacturer :898003
EAN:3660338513466
brand logo
Technical specifications
Inner diameter8 mm
Outer diameter16 mm
Width4 mm
See all Specifications
Documents

Product details : PTN 688 DEEP GROOVE BALL BEARINGS


Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open

Strengths


Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment

Applications


Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications

Technical specifications


Attributes
Inner diameter8 mm
Outer diameter16 mm
Width4 mm
Sealingopen
Bearing Clearancecn
Cagesteel
Seriesminiature
Materialchrome steel
Weight3.12 g
Limit speed40000 rpm
Basic static load, radial - C0r590 N
Basic dynamic load, radial - Cr1250 N
Show UNSPSC/ECL@SS
£ 0.17 excl. VAT
/ Each
£ 0.20 incl. VAT
  • Usually arrives within 14 working days