Miniature ball bearing FAG MR115-2Z-HLC, Outer diameter: 11 mm | Width: 4 mm | Inner diameter: 5 mm
Deep groove ball bearing
See technical informationReferences
FAG:MR115-2Z-HLC
Rubix:238A2038
Manufacturer :0552328170000
EAN:4012802649130

Product details : FAG MR115-2Z-HLC DEEP GROOVE BALL BEARINGMINI BEARING SINGLE ROW
Grooved ball bearing
Technical specifications
Attributes
| Logistic Weight | 1,1 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 11 mm |
| Width | 4 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | mf..-2z |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 87.80 excl. VAT
/ 10 pieces
£ 105.36 incl. VAT
- In stock: Next day delivery
