Miniature ball bearing SKF W 608/W64, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:W 608/W64
Rubix:237A4706
Manufacturer :295067
EAN:07316573294542

Product details : SKF W 608/W64 DGBB SOLID OIL
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Greater chemical and corrosion resistance
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
Technical specifications
Attributes
| Logistic Weight | 11,2 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | stainless steel |
| Series | w |
| Material | stainless steel |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 58.78 excl. VAT
/ Each
£ 70.54 incl. VAT
- Usually arrives within 14 working days
