Deep groove ball bearing SNR 6007F604, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6007F604
Rubix:204A8950
EAN:3413520112141



Documents
Product details : SNR 6007F604 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for 350°C application
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x22x70 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Limit speed | 90 rpm |
| Basic static load, radial - C0r | 10 N |
| Basic dynamic load, radial - Cr | 10 N |
| Weight | 0.151 kg |
Show UNSPSC/ECL@SS
£ 23.79 excl. VAT
/ Each
£ 28.55 incl. VAT
- Usually arrives within 14 working days
