Miniature ball bearing SKF 608-RSH, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm

Deep Groove Ball Bearing 608 Series

See technical information

References

SKF:608-RSH
Rubix:102A8734
Manufacturer :164071
EAN:7316571844411
brand logo

Technical specifications

Inner diameter8 mm
Outer diameter22 mm
Width7 mm
See all Specifications

Product details : SKF HRA+ MINIATURE BRG 608-RSH


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x22x22 mm
Logistic Weight11,2 g
Inner diameter8 mm
Outer diameter22 mm
Width7 mm
Sealingone rubber seal
Bearing Clearancecn
Cagesteel
Series608
Materialbearing steel
Limit speed22000 rpm
Basic static load, radial - C0r1370 N
Basic dynamic load, radial - Cr3450 N
£ 3.95 excl. VAT
/ Each
£ 4.74 incl. VAT
  • Delivery usually within ( 3 ) days