Miniature ball bearing FAG 624-CO7, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 4 mm
Deep groove ball bearing
See technical informationReferences
FAG:624-CO7
Rubix:244A4182
Manufacturer :0958609400000
EAN:4054372941078




Product details : FAG 624-CO7 0958609400000 DEEP GROOVE BALL BEARING
Available in sealed (2RS) or flanged (ZZ) versions, with or without C3 clearance. Steel cage. Operating temperatures: -30°C to +120°C.
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 13 mm |
| Width | 5 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 62 |
| Material | steel |
| Limit speed | 72000 rpm |
| Basic static load, radial - C0r | 487 N |
| Basic dynamic load, radial - Cr | 1306 N |
Show UNSPSC/ECL@SS
£ 14.90 excl. VAT
/ 10 pieces
£ 17.88 incl. VAT
- Delivery usually within ( 7 ) days
