Deep groove ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 7 mm |
Logistic Weight | 20 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 30 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | S619..-2RSR |
Limit speed | 12700 rpm |
Basic static load, radial - C0r | 2050 N |
Basic dynamic load, radial - Cr | 3900 N |
Usually arrives within 14 working days