Deep groove ball bearing FAG 607-2RSR-HLN, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm


Deep groove ball bearing

References
fag:607-2RSR-HLN
rubix:244A3987
manufacturer :0629017960000
ean:4064327025074
brand logo
brand logo
Technical specifications
Inner diameter7 mm
Outer diameter19 mm
Width6 mm
See all Specifications

Product details : FAG 607-2RSR-HLN 0629017960000 DEEP GROOVE BALL BEARING


Features:
This single-row rigid ball bearing with rubber seals on both sides and a sheet steel cage is particularly versatile. The rubber seals introduce a slight additional resistance to rotation, slightly increasing the resisting torque. It is therefore not suitable for very high-speed applications.

Sealing:
This FAG deep groove ball bearing is equipped with high-quality seals, providing effective protection against dust, dirt and moisture. This feature helps to extend bearing life and maintain optimum performance in harsh conditions.

Brand information:
FAG has been a world leader in the manufacture of high-quality bearings for decades. Backed by its unrivalled expertise and constant commitment to innovation, the brand offers a comprehensive range of solutions to meet the industry's most demanding needs.
Deep groove ball bearing 60..-2RSR, single row, seals, steel sheet metal cage

Applications

This bearing is ideally suited to a wide range of industrial applications, such as machine tools, mechanical transmissions, mechanical conveyors or air-conditioning systems. Its versatility makes it a wise choice for a wide range of industries.

Technical specifications


Attributes
Logistic Weight7 g
Inner diameter7 mm
Outer diameter19 mm
Width6 mm
SealingTwo rubber seals
Bearing ClearanceCN
Series60..-2RSR
Limit speed26500 rpm
Basic static load, radial - C0r889 N
Basic dynamic load, radial - Cr2340 N
Show UNSPSC/ECL@SS
£ 2.22 excl. VAT
/ Each
£ 2.66 incl. VAT
  • In stock: Next day delivery

Check our products from related categories