Deep groove ball bearing SKF 61903-2RZ, Outer diameter: 30 mm | Width: 7 mm | Inner diameter: 17 mm


Deep Groove Ball Bearing

References
skf:61903-2RZ
rubix:200A6301
ean:7316571153940
brand logo
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter30 mm
Width7 mm
See all Specifications

Product details : SKF 61903-2RZ RADIAL BALL BEARING WITH LOW FRICTION SEALS


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistic Weight16,1 g
Inner diameter17 mm
Outer diameter30 mm
Width7 mm
SealingTwo metal shields
Bearing ClearanceCN
Series9999
Show UNSPSC/ECL@SS
£ 22.28 excl. VAT
/ Each
£ 26.74 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories