Deep Groove Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Logistic Weight | 380 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 80 mm |
Width | 23 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 63010 |
Material | Bearing steel |
Limit speed | 4600 rpm |
Usually arrives within 14 working days