Deep Groove Ball Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6300 |
Material | Chrome steel |
Cage | Steel |
Limit speed | 2100 rpm |
Precision | P0 |
Basic static load, radial - C0r | 140000 N |
Basic dynamic load, radial - Cr | 174000 N |
Weight | 6.65 kg |
Usually arrives within 14 working days