Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistic Weight | 128 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | S62..-2RSR |
Limit speed | 7900 rpm |
Basic static load, radial - C0r | 6300 N |
Basic dynamic load, radial - Cr | 11900 N |
Usually arrives within 14 working days