Deep groove ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 62..-C-2Z |
Material | Steel |
Reference speed | 9200 rpm |
Limit speed | 9900 rpm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 38000 N |
In stock: Next day delivery