Deep groove ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62..-C |
Reference speed | 8300 rpm |
Limit speed | 10400 rpm |
Basic static load, radial - C0r | 29000 N |
Basic dynamic load, radial - Cr | 46500 N |
In stock: Next day delivery