Deep groove ball bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 250 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x250x250 mm |
---|---|
Logistic Weight | 2400 g |
Inner diameter | 200 mm |
Outer diameter | 250 mm |
Width | 24 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618 |
Material | Steel |
Reference speed | 2550 rpm |
Limit speed | 3500 rpm |
Basic static load, radial - C0r | 102000 N |
Basic dynamic load, radial - Cr | 76100 N |
Usually arrives within 14 working days