Other insert bearing INA 203-KRR-AH03, Outer diameter: 50.8 mm | Inner diameter: 15.95 mm | Width: 15 mm

Deep groove ball bearing

See technical informationSee documents

References

INA:203-KRR-AH03
Rubix:238A4267
Manufacturer :0008083500000
EAN:4012802783469
brand logo

Technical specifications

Inner diameter15.95 mm
Outer diameter50.8 mm
Width15 mm
See all Specifications

Documents

Product details : INA 203-KRR-AH03 DEEP GROOVE BALL BEARING


Cylindrical outer ring, inner ring for fit, R seals on both sides

Technical specifications


Attributes
Logistic Weight170 g
Inner diameter15.95 mm
Outer diameter50.8 mm
Width15 mm
Bearing Clearancecn
Materialcast iron
Sealingtwo rubber seals
£ 67.98 excl. VAT
/ Each
£ 81.58 incl. VAT
  • Usually arrives within 14 working days