NTN - Insert Bearing - UK305D1
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 70x65x30 mm |
---|---|
Logistic Weight | 290 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 26 mm |
Bearing Clearance | CN |
Series | UK300 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days