Other insert bearing FAG UK210, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 34 mm
Radial insert ball bearing
See technical informationReferences
FAG:UK210
Rubix:238A2481
Manufacturer :0705802350000
EAN:4012802662092

Product details : FAG UK210 RADIAL INSERT BALL BEARING
Radial insert ball bearings UK, spherical outer ring, location by adapter sleeve, RSR seals on both sides
Radial insert ball bearings UK, spherical outer ring, location by adapter sleeve, RSR seals on both sides
Technical specifications
Attributes
| Logistic Weight | 980 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 90 mm |
| Width | 34 mm |
| Bearing Clearance | c4 |
| Material | steel; sealing lip in nbr; sealing washer in galvanised steel sheet (rsr); cage in pa66 |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Mounting typ | radial bearing with inner ring with adapter sleeve (uk series) and spherical outer ring; rsr sealing |
| Weight | 0.98 kg |
| Lubrication | pre-greased; ga13 grease; relubricatable via 2 lubrication holes on the outer ring |
Show UNSPSC/ECL@SS
£ 36.94 excl. VAT
/ Each
£ 44.33 incl. VAT
- Delivery usually within ( 7 ) days
