SNR - Bearing Unit - LK.204.G2H
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Bearing Clearance | c3 |
Series | lk200 |
Cage | steel |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 24900 N |
Usually arrives within 14 working days