Insert Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x72x72 mm |
---|---|
Logistic Weight | 330 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Cage | other |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 16000 N |
Basic dynamic load, radial - Cr | 28100 N |
Sealing | two rubber seals |
Usually arrives within 14 working days