Other insert bearing NTN UK310D1, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 41 mm

NTN - Insert Bearing - UK305D1

See technical information

References

NTN:UK310D1
Rubix:206A1648
EAN:4547359242133
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter110 mm
Width41 mm
See all Specifications

Product details : NTN UK310D1 INSERT BEARING


spherical outer diameter, tapered bore, seal with slinger
Housing bearing insert, cover disc on both sides of the bearing, tapered bore, clamping sleeve mounting, re-lubricatable

Technical specifications


Attributes
Logistics dimensions (L x W x H)111x111x42 mm
Logistic Weight1365 g
Inner diameter50 mm
Outer diameter110 mm
Width41 mm
Bearing Clearancecn
Materialsteel
Sealingopen
£ 56.62 excl. VAT
/ Each
£ 67.94 incl. VAT
  • Delivery usually within ( 3 ) days