SNR - insert - UK207G2H
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 76x75x50 mm |
---|---|
Logistic Weight | 545 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 27 mm |
Bearing Clearance | C3 |
Series | UK200 |
Cage | Steel |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 25700 N |
Sealing | Open |
Usually arrives within 14 working days