Other insert bearing INA 212-XL-KRR, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36 mm

Deep groove ball bearing

See technical informationSee documents

References

INA:212-XL-KRR
Rubix:274A6159
Manufacturer :0008169810000
EAN:4064327884824
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter110 mm
Width36 mm
See all Specifications

Documents

Product details : INA 212-XL-KRR DEEP GROOVE BALL BEARING


Radial insert ball bearings 2..-KRR, cylindrical outer ring, inner ring for fit, R seals on both sides

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter110 mm
Width36 mm
Bearing Clearancecn
Materialsteel;rubber
Sealingtwo rubber seals
Basic static load, radial - C0r36000 N
Basic dynamic load, radial - Cr52000 N
£ 71.21 excl. VAT
/ Each
£ 85.45 incl. VAT
  • Delivery usually within ( 7 ) days