Other insert bearing INA SK014-205-KRR, Outer diameter: 52 mm | Inner diameter: 22.25 mm | Width: 25.4 mm
Deep groove ball bearing
See technical informationReferences
Superseded Ref:SK014-205-KRR-HLA
INA:SK014-205-KRR
Rubix:238A3329
Manufacturer :0504194470000
EAN:4054366694614

Product details : INA SK014-205-KRR DEEP GROOVE BALL BEARING
Self-aligning deep groove ball bearings SK..-KRR, Cylindrical outer ring, inner ring with hexagonal bore, R seal on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x52x52 mm |
|---|---|
| Logistic Weight | 177 g |
| Inner diameter | 22.25 mm |
| Outer diameter | 52 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
Show UNSPSC/ECL@SS
£ 21.26 excl. VAT
/ Each
£ 25.51 incl. VAT
- Usually arrives within 14 working days
