Other insert bearing NTN UK322D1, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 80 mm
NTN - Insert Bearing - UK305D1
See technical informationReferences
NTN:UK322D1
Rubix:206A1691
EAN:4547359242348



Product details : NTN UK322D1 INSERT BEARING
spherical outer diameter, tapered bore, seal with slinger
Housing bearing insert, cover disc on both sides of the bearing, tapered bore, clamping sleeve mounting, relubricatable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x260x170 mm |
|---|---|
| Logistic Weight | 12800 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 432.71 excl. VAT
/ Each
£ 519.25 incl. VAT
- Usually arrives within 14 working days
