Other insert bearing FAG UK211, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 25 mm
Radial insert ball bearing
See technical informationSee documentsReferences
FAG:UK211
Rubix:238A2082
Manufacturer :0705491170000
EAN:4012802661149

Documents
Product details : FAG UK211 RADIAL INSERT BALL BEARING
Radial insert ball bearings UK, spherical outer ring, location by adapter sleeve, RSR seals on both sides
Radial insert ball bearings UK, spherical outer ring, location by adapter sleeve, RSR seals on both sides
Technical specifications
Attributes
| Logistic Weight | 1240 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | c4 |
| Material | steel (galvanised thrust washer) with vulcanised nbr sealing lip; black durotect bs coating |
| Sealing | two rubber seals |
| Finishing | mat |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 46000 N |
| Mounting typ | spherical outer ring; mounting on the shaft by means of a concentric clamping ring (uk) in accordance with jis b 1552; rsr sealing on both sides |
| Weight | 1.24 kg |
| Lubrication | pre-greased; relubricatable by means of two lubrication holes in the outer ring. if temperatures exceed +100 °c: relubricate regularly. |
Show UNSPSC/ECL@SS
£ 44.61 excl. VAT
/ Each
£ 53.53 incl. VAT
- Delivery usually within ( 7 ) days
