Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 37 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 7x37x37 mm |
---|---|
Logistic Weight | 23 g |
Inner diameter | 25 mm |
Outer diameter | 37 mm |
Width | 7 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618 |
Material | Steel |
Reference speed | 13900 rpm |
Limit speed | 28000 rpm |
Basic static load, radial - C0r | 2940 N |
Basic dynamic load, radial - Cr | 4300 N |
In stock: Next day delivery