Deep groove ball bearing FAG 6317-M-J20AA-C4, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
63..
See technical informationReferences
FAG:6317-M-J20AA-C4
Rubix:158A0476
Manufacturer :0390156100040

Product details : FAG 6317-M-J20AA-C4 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-M-J20AA, single row, cf. DIN 625-1
Technical specifications
Attributes
| Logistic Weight | 4993 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 63.. |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 583.77 excl. VAT
/ Each
£ 700.52 incl. VAT
- Usually arrives within 14 working days
