Miniature ball bearing SKF 626-Z, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:626-Z
Rubix:104A9513
Manufacturer :43245
EAN:7316577092298

Product details : SKF MINIATURE BEARING 626-Z
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x19x19 mm |
|---|---|
| Logistic Weight | 8,1 g |
| Inner diameter | 6 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 62 |
| Material | bearing steel |
| Limit speed | 50000 rpm |
| Basic static load, radial - C0r | 950 N |
| Basic dynamic load, radial - Cr | 2340 N |
Show UNSPSC/ECL@SS
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
- Delivery usually within ( 3 ) days
